FORTIS

FORTIS Spacer sleeve DIN69871A SK40/SK40

  • ERIKS:14390976
  • Manufacturer:4317784756303
Image 1
Spacer sleeve for SK

Design: Made of alloy case-hardened steel, with a core tensile strength of approx. 950 N/mm² and a hardness depth of min. 0.5 mm.

Taper tolerance: AT3
Hardened: 58 ± 2 HRC

Application: For mounting tapers according to ISO 7388-1 (DIN 69871) and ISO 7388-2 (JIS B 6339 MAS/BT) BT 40.

Scope of delivery: Spacer sleeve, complete with mounted retaining screw.

Save to list

€172.25/ pieceexcl. VAT

€208.42incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORTIS