FORTIS

FORTIS Spacer sleeve DIN2080 form D SK50/MK3

  • ERIKS:14389148
  • Manufacturer:4317784722681
Image 1
Spacer SK 50

Design: Made of alloy case-hardened steel, with a core tensile strength of approx. 800 N/mm² and a hardness depth of min. 0.8 mm. Taper to DIN 254.

Taper angle tolerance: AT3
Taper surface roughness: Ra < 0.0004 mm
Hardened: 58 ± 2 HRC

Application: To mount tools with Morse taper shank and tangs.

Save to list

€98.92/ pieceexcl. VAT

€119.69incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORTIS