FORTIS

FORTIS Small measuring stand magnetic 190mm 400N

  • ERIKS:13671506
  • Manufacturer:4317784716840
Image 1
Small measuring stand

Design: With round, non-switchable magnetic base, locking screw for the swivel arm. Measuring device is clamped using a knurled nut. Dial gauge adapter Ø 8 mm. Supplied in transport packaging.

Application: For clamping dial gauges and lever gauges, particularly suitable in constricted spaces.

Save to list

€53.16/ pieceexcl. VAT

€64.32incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORTIS