
€22.86/ pieceexcl. VAT
€27.66incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORTIS |
Type | Slogging Open-End Spanner |
Model | Metric |
Single wrench model | Yes |
Wrench width | 41 mm |
Length | 225 mm |
VDE tested | No |
Low spark model | No |
Material | Special Steel |
Norm | DIN 133 |
Thickness | 19.5 |