
€16.91/ pieceexcl. VAT
€20.46incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORTIS |
Type | Slogging Open-End Spanner |
Model | Metric |
Single wrench model | Yes |
Wrench width | 36 mm |
Length | 210 mm |
VDE tested | No |
Low spark model | No |
Material | Special Steel |
Norm | DIN 133 |
Thickness | 18.5 |