
€14.57/ pieceexcl. VAT
€17.63incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORTIS |
Type | Slogging Ring Spanner |
Model | Metric |
Single wrench model | Yes |
Wrench width | 32 mm |
Length | 195 mm |
VDE tested | No |
Low spark model | No |
Material | Special Steel |
Norm | DIN 7444 |
Thickness | 16.5 |