FORTIS

FORTIS Slogging Ring Spanner, 32 mm Size, Special Steel, 195 mm LG

  • ERIKS:14054768
  • Manufacturer:4317784730747
Image 1
Striking open-end wrench

Design: DIN 133. Made of special high-alloy steel, phosphated, jaw angled at 15°.

Application: For extremely heavy-duty assembly work.
Save to list

€14.86/ pieceexcl. VAT

€17.98incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORTIS
Type
Slogging Open-End Spanner
Model
Metric
Single wrench model
Yes
Wrench width
32 mm
Length
195 mm
VDE tested
No
Low spark model
No
Material
Special Steel
Norm
DIN 133
Thickness
17.5