FORTIS

FORTIS Short drill chuck DIN2080R/L 1.5-16 SK40

  • ERIKS:14389759
  • Manufacturer:4317784722650
Image 1
CNC chuck for clockwise and anti-clockwise rotation, DIN 2080, Form A

Design: Made of alloy case-hardened steel, with a core tensile strength of approx. 950 N/mm² and a hardness depth of min. 0.5 mm. Taper to DIN 254.

Taper angle: AT3
Hardened: 58 ± 2 HRC

Application: To mount tools with cylindrical shank.

Scope of delivery: Short drill chuck with hex spanner.

Save to list

€324.22/ pieceexcl. VAT

€392.31incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORTIS