FORTIS

FORTIS Shell end mill arbour SK40-40

  • ERIKS:14388986
  • Manufacturer:4317784722797
Image 1
Cross groove face mill adaptor, SK 40

Design: Made of alloy case-hardened steel, with a core tensile strength of approx. 800 N/mm² and a hardness depth of min. 0.8 mm. Taper to DIN 254. All functional surfaces precisely machined.

Taper angle tolerance: AT3
Taper surface roughness: Ra < 0.001 mm
Hardened: 58 ± 2 HRC

Application: To mount tools with cross groove.

Scope of delivery: Face mill adaptor with milling cutter lock screw.

Save to list

€109.92/ pieceexcl. VAT

€133.00incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORTIS