FORTIS

FORTIS Shell end mill arbour DIN69893A HSK-A63 32x100mm

  • ERIKS:14389011
  • Manufacturer:4317784754019
Image 1
Face mill arbor, ISO 12164-1 (DIN 69893), Form A, HSK 63

Design: Precision balanced with cooling channel bore. Made of special case-hardened steel for highly stressed components, with a core tensile strength of min. 950 N/mm².

Hardened: 58 ± 2 HRC

Application: To mount face mills and milling cutters with cross groove DIN 1880.

Scope of delivery: Face mill arbor with cutter retaining screw.

Save to list

€205.03/ pieceexcl. VAT

€248.09incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORTIS