FORTIS

FORTIS Sealing plug VDI Z2 50mm plastic

  • ERIKS:14390899
  • Manufacturer:4317784731362
Image 1
Plastic steel VDI sealing plug form Z2

General note: : VDI tool holders for CNC lathes consist of heat treatable steel with a strength of approx. 900 N/mm², hardness of 56 ±2 HRC and hardness depth of min. 0.5 mm. In addition, all VDI tool holders have a cylindrical shank h6 with internal coolant supply and adjustable ball slot nozzles.
Shank and supporting face hardened and ground, with coolant transfer hole.

Other designs on request.



Design: Cylindrical shank.

Application: Closing of VDI places on the revolver against dirt and coolant.

Save to list

€40.10/ pieceexcl. VAT

€48.52incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORTIS