FORTIS

FORTIS Mini mill. cut. SC AlTiN+shank HA 1.0mm

  • ERIKS:14387708
  • Manufacturer:4317784742528
Image 1
Solid carbide mini milling cutter

Design: With centre cut, suitable for drilling, according to company standard.

Application: Can be used for milling keyways and fitted key grooves as well as for universal machining.

Note: Use up to the wear limit is cheaper than regrinding.



Design: Ultra-fine grit solid carbide, type N, with centre cut.

Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.

Application: Can be used for milling keyways and fitted key grooves as well as for universal machining. Feed is approx. 50% higher than with a 2-edged cutter.
Save to list

€19.00/ pieceexcl. VAT

€22.99incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORTIS