FORTIS

FORTIS Milling cutter long SC AlTiN+ T6 45deg. shank HB 6.0mm

  • ERIKS:14387759
  • Manufacturer:4317784742146
Image 1
Solid carbide milling cutters

Design: With centre cut, suitable for drilling.

Application: Can be used for peripheral milling, trimming and high-precision finishing. The 45° spiral results in a soft and peeling cut and thus a high surface quality. Burr formation on the cutting edges is avoided. Universal tool.
Save to list

€24.84/ pieceexcl. VAT

€30.06incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORTIS