FORTIS

FORTIS Milling cutter long SC AlTiN+ T3 45deg. shank HB 8.0mm

  • ERIKS:14387753
  • Manufacturer:4317784742290
Image 1
Solid carbide universal milling cutters

Design: DIN 6527 with centre cut, suitable for drilling.

Application: Can be used for universal machining. Feed is approx. 50% higher than with a 2-edged cutter. The 45° spiral results in a soft and peeling cut and thus a high surface quality. Burr formation on the cutting edges is avoided.



Ultra-fine grit solid carbide.

Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.
Save to list

€26.00/ pieceexcl. VAT

€31.46incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORTIS