FORTIS

FORTIS Milling bit HSS 10.0mm

  • ERIKS:14568052
  • Manufacturer:4317784713979
Image 1
Spot weld milling cutter, hexagonal shank

Design: With double-cutting, interchangeable and rotatable milling crown and adjusting screw for precise adjustment of the milling depth. The hexagonal shank causes a 100% power transfer, thus in every bushing the countersink is extremely slip-free. Scope of supply: spot weld milling cutter with milling bit and centring pin.

Application: For detaching spot welded sheet parts without misshaping the sheet or pulling it out.

Save to list

€7.54/ pieceexcl. VAT

€9.12incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORTIS