



Design: DIN 1810 A-shape , with nose. Rounded edges for better handling.
Application: For grooved nuts in line with DIN 1804 and roller bearing nuts in line with DIN 981.
Made of chromium-vanadium steel, hardened, phosphated.
€10.70/ pieceexcl. VAT
€12.95incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORTIS |
Type | Hook spanner |
Model | Metric |
Single wrench model | Yes |
Wrench width | 62 mm |
Length | 240 mm |
VDE tested | No |
Low spark model | No |
Material | Chrome-vanadium steel |
Norm | DIN 1810 |
Thickness | 7 |