FORTIS

FORTIS Hook spanner, 18 mm Size, Chrome-vanadium steel, 110 mm LG

  • ERIKS:14568265
  • Manufacturer:4317784735001
Image 1
Hook spanner with pin, phosphated

Design:DIN 1810 B-shape,with pin. Rounded edges for better handling.

Application: For capstan nuts in line with DIN 1816.



Made of chromium-vanadium steel, hardened, phosphated.

Save to list

€5.22/ pieceexcl. VAT

€6.32incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORTIS
Type
Hook spanner
Model
Metric
Single wrench model
Yes
Wrench width
18 mm
Length
110 mm
VDE tested
No
Low spark model
No
Material
Chrome-vanadium steel
Norm
DIN 1816
Thickness
3