
Design:DIN 1810 B-shape,with pin. Rounded edges for better handling.
Application: For capstan nuts in line with DIN 1816.
Made of chromium-vanadium steel, hardened, phosphated.
€34.66/ pieceexcl. VAT
€41.94incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORTIS |
Type | Hook spanner |
Model | Metric |
Single wrench model | Yes |
Wrench width | 165 mm |
Length | 380 mm |
VDE tested | No |
Low spark model | No |
Material | Chrome-vanadium steel |
Norm | DIN 1816 |
Thickness | 8 |