FORTIS

FORTIS Holding fixture for screw-in cutter DIN69893 A HSK-A63 M12x100mm

  • ERIKS:14388906
  • Manufacturer:4317784753197
Image 1
Clamping chuck for screw-in cutters

Design: Made of special case-hardened steel for highly stressed components, with a core tensile strength of min. 1000 N/mm². High repeat accuracy when changing tools. Fixed axial positioning through flange contact surface.

Taper angle tolerance: AT3
Taper surface roughness: Ra < 0.001 mm
Hardened: 58 ± 2 HRC

Application: For mounting tools with clamping thread.

Save to list

€264.86/ pieceexcl. VAT

€320.48incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORTIS