FORTIS

FORTIS Holding fixt. JISB6339ADBBT40 M10x50mm

  • ERIKS:14388919
  • Manufacturer:4317784755023
Image 1
Clamping chuck for screw-in cutters, ISO 7388-2 (JIS B 6339 MAS-BT), BT 40, Form AD/B

Design: Made of alloy case-hardened steel, with a core tensile strength of approx. 950 N/mm² and a hardness depth of min. 0.5 mm. Taper according to DIN 254.

Taper angle tolerance: AT3
Taper surface roughness: Ra < 0.001 mm
Hardened: 58 ± 2 HRC

Application: For mounting milling heads with clamping thread.

Save to list

€131.22/ pieceexcl. VAT

€158.78incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORTIS