FORTIS

FORTIS Drill chuck mounting DIN69871A SK40-B16

  • ERIKS:14389027
  • Manufacturer:4317784717977
Image 1
Drill chuck mounting

Design: Made of alloy case-hardened steel, with a core tensile strength of approx. 950 N/mm² and a hardness depth of min. 0.5 mm. Taper according to DIN 254.

Taper angle tolerance: AT3
Taper surface roughness: Ra < 0.001 mm
Hardened: 58 ± 2 HRC

Application: For mounting drill chucks with inside taper.

Save to list

€61.82/ pieceexcl. VAT

€74.80incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORTIS