FORTIS

FORTIS Digital spirit level 60cm

  • ERIKS:14567908
  • Manufacturer:4317784706001
Image 1
Digital spirit level with mirror optic

Design: Light metal rectangular profile with 2 milled measuring surfaces, 2 strong magnets and shock-absorbing end caps. With 1 horizontal and 1 vertical bubble level indicator. Access opening. 45° LC-display with lighting, display in degrees, percentage and mm/m. Acoustic signal at 0°, 45° and 90°. Hold and Mode function. 9 storage locations. Zero setting and recalibration function. Measuring accuracy of bubble level indicators: in normal position 0.5 mm/m. Measuring accuracy of the electronic module: at 0° and 90°: 0.05°, otherwise 0.1°.

Application: Suitable for horizontal and vertical measurements in normal position.

Scope of delivery: With protective and transport bag made of durable fabric and E-block battery 9 V.

Save to list

€115.78/ pieceexcl. VAT

€140.09incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORTIS