FORTIS

FORTIS Digital dial gauge 25.0/0.01mm

  • ERIKS:14569125
  • Manufacturer:4317784716901
Image 1
Digital dial gauge, 0.01 mm

Design: Digit height of LCD display 12 mm. Clamping shaft Ø 8 mm. Supplied with battery CR 2032, 3 V, in case.

Function: On and off switch, mm/inch-switching, reset (zero setting) possible in any position.

Save to list

€157.04/ pieceexcl. VAT

€190.02incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORTIS