FORTIS

FORTIS Digital dial gauge 12.5/0.001mm

  • ERIKS:14053798
  • Manufacturer:4317784716888
Image 1
Digital dial gauge, 0.001 mm

Design: Digit height of LCD display 12 mm. Clamping shaft Ø 8 mm. Supplied with battery CR 2032, 3 V, in case.

Function: On and off switch, mm/inch-switching, reset (zero setting) possible in any position.

Save to list

€295.74/ pieceexcl. VAT

€357.85incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORTIS