FORTIS

FORTIS Digital calipers left 150mm

  • ERIKS:14053843
  • Manufacturer:4317784717496
Image 1
Pocket caliper for left-handers

Design: Made of stainless steel, with locking screw, digit height of LCD display 11 mm. Supplied with battery SR 44, in a case.

Functions: Automatic off switch, mm/inch-switching, reset (zero setting) possible in any position.

Application: For inside, outside, depth and step measurements.
Save to list

€113.58/ pieceexcl. VAT

€137.43incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORTIS