FORTIS

FORTIS Depth gauge set digital 800mm lightweight

  • ERIKS:14567903
  • Manufacturer:4317784731195
Image 1
Digital depth gauge set, lightweight metal

Design: Made of oxide-coated aluminium, housing milled from solid metal, interchangeable hard-anodised measuring, with locking screw, digit height of LCD display 7.5 mm, optimum guiding and sliding properties due to double prism guidance. With standard and ball push-button 5 mm. Supplied with LR44 battery, 1.5 V, in plastic case.

Functions: Automatic off switch, mm/inch-switching, reset (zero setting) possible in any position.

Save to list

€862.34/ pieceexcl. VAT

€1,043.43incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORTIS