FORTIS

FORTIS Depth gauge lightweight digit. 100mm

  • ERIKS:14567893
  • Manufacturer:4317784731188
Image 1
Digital depth gauge set, lightweight metal

Design: Made of oxide-coated aluminium, housing milled from solid metal, interchangeable hard-anodised measuring, with locking screw, digit height of LCD display 7.5 mm, optimum guiding and sliding properties due to double prism guidance. For measuring grooves, bores, depths and recesses.

Functions: Automatic off switch, mm/inch-switching, reset (zero setting) possible in any position.

Scope of delivery: Depth gauge incl. measuring points with steel ball, plate insert Ø 10 mm, measuring bridges 150 and 350 mm, fixing screws, Allen key and battery LR 44, 1.5 V.
Save to list

€521.71/ pieceexcl. VAT

€631.27incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORTIS