FORTIS

FORTIS Depth gauge caliper with double-sided steppedmeas. rod 300mm

  • ERIKS:14569873
  • Manufacturer:4317784717335
Image 1
Depth gauge caliper with double-sided stepped measuring rod, reading 0.05 mm

Design: Made of stainless steel, hardened, reading parts and vernier matt chrome-plated, high-precision laser-made graduations on both sides, with double-sided, stepped measuring beam for repositioning, with locking screw. Supplied in a case.

Save to list

€176.57/ pieceexcl. VAT

€213.65incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORTIS