FORTIS

FORTIS Combi shell end mill arb.JISB6339ADB BT40 16mm A100

  • ERIKS:14389685
  • Manufacturer:4317784755375
Image 1
Combi face mill adaptor, BT 40

Design: Made of alloy case-hardened steel, with a core tensile strength of approx. 950 N/mm² and a hardness depth of min. 0.5 mm. Taper to DIN 254.
Taper angle tolerance: AT3
Taper surface roughness: Ra < 0.001 mm
Concentricity: BT 40 = 0.01 mm, BT 50 = 0.015 mm.
Hardened: 58 ± 2 HRC

Application: To mount tools with longitudinal and cross groove to DIN 841, 842, 1830 and 1880.

Scope of delivery: Combi face mill adaptor with milling cutter lock screw, driving ring and fitted key.

Save to list

€96.70/ pieceexcl. VAT

€117.01incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORTIS