FORTIS

FORTIS Combi shell end mill arb.A100 SK40 16mm

  • ERIKS:14389710
  • Manufacturer:4317784756662
Image 1
Combi shell end mill arbor, ISO 7388-1 (DIN 69871), Form AD, SK 40

Design: Made of alloy case-hardened steel, with a core tensile strength of approx. 950 N/mm² and a hardness depth of min. 0.5 mm. Taper according to DIN 254.

Taper angle tolerance: AT3
Taper surface roughness: Ra < 0.001 mm
Bore tolerance: H6
Hardened: 58 ± 2 HRC

Application: For clamping shell end mills DIN 841 and DIN 1880 as well as single angle milling cutters DIN 842 and milling heads DIN 1830.

Scope of delivery: Face mill adaptor complete with milling cutter lock screw, driving ring and fitted key T-nut.

Save to list

€93.44/ pieceexcl. VAT

€113.06incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORTIS