FORTIS

FORTIS Combi face mill adapter SK50-27

  • ERIKS:14389723
  • Manufacturer:4317784726863
Image 1
Combi face mill adaptor, SK 50

Design: Made from forged steel, with a core tensile strength of approx. 800 N/mm² and a hardness depth of 0.8 mm. Taper according to DIN 254.

Taper angle tolerance: AT3
Taper surface roughness: Ra < 0.003 to 0.005 mm
Hardened: 58 ± 2 HRC

Application: For mounting tools with longitudinal and cross groove.

Scope of delivery: Combi shell end mill arbor with milling cutter lock screw, driving ring and fitted key T-nut.

Save to list

€115.40/ pieceexcl. VAT

€139.63incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORTIS