



Design: Made from forged steel, with a core tensile strength of approx. 800 N/mm² and a hardness depth of 0.8 mm. Taper according to DIN 254.
Taper angle tolerance: AT3
Taper surface roughness: Ra < 0.003 to 0.005 mm
Hardened: 58 ± 2 HRC
Application: For mounting tools with longitudinal and cross groove.
Scope of delivery: Combi shell end mill arbor with milling cutter lock screw, driving ring and fitted key T-nut.
€79.68/ pieceexcl. VAT
€96.41incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150