FORTIS

FORTIS Collet DIN6499B ER25 5mm

  • ERIKS:14054726
  • Manufacturer:4317784726641
Image 1
Image 2
Image 1
Image 2
Collet ER 25 - System ER

Design: Double slotted. System ER, concentricity 0.015 mm. Flexing motion of the milling cutters is excluded, therefore high precision during machining and long service life.

Application: Multi-range collet from Ø 2 mm for clamping up to max. 1 mm below nominal diameter (ER11 0.5 mm).

Save to list

€19.09/ pieceexcl. VAT

€23.10incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORTIS