
Design: Made of alloy case-hardened steel, with a core tensile strength of approx. 950 N/mm² and a hardness depth of min. 0.5 mm. Taper according to DIN 254.
Taper angle tolerance: AT3
Taper surface roughness: Ra < 0.001 mm
Hardened: 58 ± 2 HRC
Application: To nest tools with cylindrical shank in collets in accordance with DIN 6499 (ER), slim design.
Scope of delivery: Collet chuck complete with clamping nut.
€169.91/ pieceexcl. VAT
€205.59incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150