FORTIS

FORTIS Collet chuck Mini ER DIN69893A HSK-A63 22x100mm

  • ERIKS:14390686
  • Manufacturer:4317784707855
Image 1
Miniature collet chuck for ER collets, ISO 12164-1 (DIN 69893), Form A, HSK 63

Design: Made of special case-hardened steel for highly stressed components, with a core tensile strength of min. 1000 N/mm2. High repeat accuracy when changing tools. Fixed axial positioning through flange contact surface.

Taper angle tolerance: AT3
Taper surface roughness: Ra < 0.001 mm
Hardened: 58 ± 2 HRC

Application: To mount tools with cylindrical shank in collets to DIN 6499 (ER).

Scope of delivery: Collet chuck complete with clamping nut.

Save to list

€188.33/ pieceexcl. VAT

€227.88incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORTIS