
Design: Made of alloy case-hardened steel, with a core tensile strength of approx. 950 N/mm² and a hardness depth of min. 0.5 mm. Taper to DIN 254.
Taper angle tolerance: AT3
Taper surface roughness: Ra < 0.001 mm
Hardened: 58 ± 2 HRC
Application: To mount tools with cylindrical shank in collets to DIN 6499 (ER).
Scope of delivery: Collet chuck complete with clamping chuck.
€79.70/ pieceexcl. VAT
€96.44incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150