FORTIS

FORTIS Collet chuck JISB6339ADB A100 BT50- ER16

  • ERIKS:14390703
  • Manufacturer:4317784722254
Image 1
Collet chuck type ER, BT 50

Design: Made of alloy case-hardened steel, with a core tensile strength of approx. 950 N/mm² and a hardness depth of min. 0.5 mm. Taper to DIN 254.

Taper angle tolerance: AT3
Taper surface roughness: Ra < 0.001 mm
Hardened: 58 ± 2 HRC

Application: To mount tools with cylindrical shank in collets to DIN 6499 (ER).

Scope of delivery: Collet chuck complete with clamping chuck.

Save to list

€142.88/ pieceexcl. VAT

€172.88incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORTIS