FORTIS

FORTIS Collet chuck DIN69871ADB SK40 ER25 A160

  • ERIKS:14390651
  • Manufacturer:4317784723459
Image 1
Collet chuck type ER, ISO 7388-1 (DIN 69871), Form AD/B, SK 40, balancing quality G6.3 12000 min-1

Design: Made of alloy case-hardened steel, with a core tensile strength of approx. 950 N/mm² and a hardness depth of min. 0.5 mm. Taper according to DIN 254.

Taper angle tolerance: AT3
Taper surface roughness: Ra < 0.001 mm
Hardened: 58 ± 2 HRC

Application: For clamping tools with cylindrical shank in collets according to ISO 15488 (DIN 6499). For high-speed machining and heavy machining. Increased cutting performance due to higher speeds, feed rates and greater depth of cut. The increased running smoothness due to the low-vibration geometry ensures better surface quality and protects the tool, spindle and machine.

Scope of delivery: Collet chuck complete with clamping nut.

Save to list

€137.41/ pieceexcl. VAT

€166.27incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORTIS