FORTIS

FORTIS Auto. wire-str. pliers mm 0.5-16mm2

  • ERIKS:13641943
  • Manufacturer:4317784708425
Image 1
Automatic wire-stripping pliers, conductor cross-section 0.5–16 mm²

Design: Made of fibreglass-reinforced polyamide, cutting blade made of special tempered steel. No adjustment required for the conductor cross section.

Application: For the wire-stripping of all standard, flexible and solid conductors.



With tempered wire cutter up to Ø 3 mm.

Save to list

€85.41/ pieceexcl. VAT

€103.35incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORTIS