FORMAT

FORMAT WP/pliers wrench set 3pc in roller bag

  • ERIKS:14572798
  • Manufacturer:4317784632485
Image 1
Water pump pliers and pliers wrench set

Design: Supplied in nylon roll-up case (600 denier), with two hanging loops and Velcro closure strap.

Set content:

2 water pump pliers 180; 250 mm
Made of chrome-vanadium steel, hardened and tempered once, inside jaws with specially hardened teeth (61 HRC). Particularly large gripping zone. Opposed serration in rear jaw section for utmost hold of the workpiece. Fast and precise setting using the button, can be adjusted using one hand. Optimum arm positioning due to fine adjustment. The pushed-through slip joint allows for a high degree of stability as a result of the double bearing. The clamping protection prevents crushing injuries. Self-clamping to pipes and nuts. Handles with plastic coating.

1 pliers wrench 250 mm
Made of chromium-vanadium electric steel, hardened and tempered in oil. Atramentised head, parallel guided, smooth gripping jaws, set using the button, can be adjusted using one hand. Work in line with the ratchet principle, with extremely high clamping force. Handles with plastic coating. Ideally suited to gripping, holding, pressing and bending items, also suitable for the gentle assembly of fine-surface fittings due to the play-free surface pressing.
Save to list

€124.87/ pieceexcl. VAT

€151.09incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT