FORMAT

FORMAT Workshop files set 250mm cut 2 5-pc.

  • ERIKS:23116188
  • Manufacturer:4317784135689
Image 1
Workshop files set, 250 mm, with plastic handle

General information:
An appropriate steel microstructure, essential for uniform hardness. Type and angle of the cut are determined by the particular application, whereby one differentiates between cut 1 –for rough machining, cut 2 –half smooth/universal and cut 3 –finishing . Ideal tooth geometry for each application. The length of the file is measured without the tang from the tip to the attachment.



Design: With ergonomic shaped 2-component plastic handle, roll-off protection and hanging hole. Supplied in plastic wallet.

Save to list

€62.84/ pieceexcl. VAT

€76.04incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Model
Cut 2
Length
250 mm