

General information:
An appropriate steel microstructure, essential for uniform hardness. Type and angle of the cut are determined by the particular application, whereby one differentiates between cut 1 –for rough machining, cut 2 –half smooth/universal and cut 3 –finishing . Ideal tooth geometry for each application. The length of the file is measured without the tang from the tip to the attachment.
Design:DIN 7261, Form A, rectangular and hewn on 3 sides.
Application: Suitable for processing rectangular geometries and deburring. Can also be used for surface machining.
€8.10/ pieceexcl. VAT
€9.80incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Files |
Shape | Rectangular |
Model | Cut 1 |
Length | 300 mm |
Width | 30 mm |
Thickness | 6.5 mm |