FORMAT

FORMAT Work ruler form A 500x30x6mm

  • ERIKS:13394652
  • Manufacturer:4317784559362
Image 1
Precision ruler, DIN 866/A

Design: Made of tool steel, chrome plated.

DIN 866/A
Protective end left 5 mm, right 5 mm
Accuracy per meter ± 0.04 mm
Graduation mark thickness 70 to 100 µm

DIN 866/B
Protective end left 0 mm, right 10 mm
Accuracy per meter ± 0.10 mm
Graduation mark thickness 100 to 150 µm



Design: Made of tool steel, chrome plated. Protective end left 5 mm, right 5 mm. Accuracy per metre ± 0.04 mm. Graduation mark 70 to 100 µm
Save to list

€61.76/ pieceexcl. VAT

€74.73incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT