

€100.89/ pieceexcl. VAT
€122.08incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Wood chisel set |
Set version | Wood chisel set, 6-piece, 6 |
Material | Chrome-vanadium steel |
Total number of tools | 6 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Box |