FORMAT

FORMAT Wheel brush steel right/left knotted 125x0.5mm

  • ERIKS:12739003
  • Manufacturer:4317784538787
Image 1
Wheel brush, steel wire, knotted on right/left

Design: With hole 22.23 mm.

Application: For use in stationary machines. For aggressive use during heavy-duty cleaning tasks and when working on large surfaces. For the removal of paint, burrs, cinder, rust, scale, etc.



Knotted on right/left for particularly heavy tasks and edge processing, with even wear.

Save to list

€10.42/ pieceexcl. VAT

€12.61incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Wire diameter
0.5 mm
Brush diameter
125 mm