FORMAT

FORMAT Wheel brush steel knotted115x mm

  • ERIKS:23153484
  • Manufacturer:4317784091510
Image 1
Wheel brush, steel wire, knotted

Design: With hole 22.23 mm.

Application: For use in stationary machines. For aggressive use during heavy-duty cleaning tasks and when working on large surfaces. For the removal of paint, burrs, cinder, rust, scale, etc.

Save to list

€9.28/ pieceexcl. VAT

€11.23incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Wire diameter
0.5 mm
Brush diameter
115 mm