FORMAT

FORMAT Wheel brush stainless right/left knotted 115x0.35mm

  • ERIKS:12739006
  • Manufacturer:4317784538794
Image 1
Wheel brush, stainless steel wire (1.4310), knotted on right/left

Design: With hole 22.23 mm.

Application: For use in stationary machines. For aggressive use during heavy-duty cleaning tasks and when working on large surfaces. For the removal of paint, burrs, cinder, rust, scale, etc.



Knotted on right/left for particularly heavy tasks and edge processing, with even wear.

Save to list

€18.40/ pieceexcl. VAT

€22.26incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Wire diameter
0.35 mm
Brush diameter
115 mm