FORMAT

FORMAT Wheel brush stainless 150x30mm

  • ERIKS:23153320
  • Manufacturer:4317784271240
Image 1
Wheel brush, stainless steel wire (1.4310), wavy set

Application: For use in stationary machines. For minor to moderate cleaning and for working with large surfaces. For roughening and matting and for the removal of paint, varnish, burrs, rust, scale, etc.



Supplied incl. the following plastic reduction pieces:
Ø 125 mm:    1/2" and 5/8"
Ø 150–200 mm:    13, 15, 16, 19, 20 mm as well as 7/8" and 1"

Save to list

€47.30/ pieceexcl. VAT

€57.23incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Wire diameter
0.3 mm
Brush diameter
150 mm