FORMAT

FORMAT Water pump pliers chrome-vanadium DIN/ISO8976 red 250mm

  • ERIKS:23072949
  • Manufacturer:4317784097703
Image 1
Water pump pliers

Design:DIN ISO 8976. Made of chromium-vanadium steel, ground mouth. The pushed-through slip joint allows for a high degree of stability as a result of the double bearing. The safety guard prevents fingers from being crushed.



Forged and high-grade tempered.

Save to list

€17.53/ pieceexcl. VAT

€21.21incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
240 mm