FORMAT

FORMAT Water pump pliers chrome-vanadium DIN/ISO8976 red 175mm

  • ERIKS:23072948
  • Manufacturer:4317784097697
Image 1
Water pump pliers

Design:DIN ISO 8976. Made of chromium-vanadium steel, ground mouth. The pushed-through slip joint allows for a high degree of stability as a result of the double bearing. The safety guard prevents fingers from being crushed.



Forged and high-grade tempered.

Save to list

€22.23/ pieceexcl. VAT

€26.90incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
175 mm